Women's Cool Blue Flame-Resistant Boy Short, Blue, XL
- Mfr # ARCBS
- Zoro # G224157990
product price:Â
$
74.99
/ea
Key Features
Material Trade Name
ARC-50
Gender
Women's
Color
Cool Blue
ATPV Rating
9.3 ATPV
Arc Flash PPE Category
CAT 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARCBS
- Zoro #
- G224157990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- XL
Details
- Material Trade Name
- ARC-50
- Gender
- Women's
- Color
- Cool Blue
- Item
- Women's Cool Blue Flame-Resistant Boy Short
- ATPV Rating
- 9.3 ATPV
- Arc Flash PPE Category
- CAT 2
- Inseam
- 3 in
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Fabric Weight
- 14 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.