Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Cool Blue Flame-Resistant Long Sleeve Crew Neck Shirt, Blue, XL
- Mfr # ARCLSCW
- Zoro # G224157938
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Sleeve Length Type
Long Sleeve
Gender
Women's
ATPV Rating
9.3 ATPV
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Color
Cool Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCLSCW
- Zoro #
- G224157938
- UPC #
- -
- Country of Origin
- United States
- Item
- Women's Cool Blue Flame-Resistant Long Sleeve Crew Neck Shirt
- Gender
- Women's
- ATPV Rating
- 9.3 ATPV
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Color
- Cool Blue
- Fabric Weight
- 10 oz
- Arc Flash PPE Category
- CAT 2
- Material Trade Name
- ARC-50
Dimensions
- Sleeve Length Type
- Long Sleeve
- Size
- XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.