This item is Discontinued.

Serenelife 2 In 1 Magnetic Rowing Machine SLRWBK25

2 In 1 Magnetic Rowing Machine (Discontinued)

  • Mfr # SLRWBK25
  • Zoro # G500681799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLRWBK25
Zoro #
G500681799
UPC #
842893127033
Country of Origin
China

Description

Features: - Smart Fitness Rowing Machine - Compact Gym Exercise Rower Style - For Sports Training, Cardio Fitness, Weight Loss Fat Burning - Measures Time, Distance, Strides, Calories Burned - Digital LCD Display Computer Panel - Adjustable Resistance Rower Level Setting - Portable Folding Stand-Up Design for Easy Storage - Quiet, Smooth-Gliding Padded Row Seat - Comfortable Handlebar Grip and Pedal-Style Footrests - Rugged Construction with Reinforced Handlebar Pull Cable - Safety Certified Reliable & Lab Tested - Auto Power-Off Battery Saving Function - Perfect for Indoor Home & Office Gym - Some Assembly Required Technical Specs: - Rowing Resistance Type: Magnetic - Adjustable Time Setting: Up to 99 Minutes - Maximum Rowing Distance Measurement: 999.9 Meters - Selectable Resistance / Row Intensity: (8) Levels - Construction Material: Steel Metal Alloy, Engineered ABS - User Weight Capacity: Up to 264.55 lbs. - Flywheel Size: 7.09'' x 1.18'' -inches; 4.4 lbs. - Battery Operated Computer, Requires (2) x ‘AAA’ Batteries, Included - Slide Rail Length: 41.34’’ -inches - Rowing Distance: 27.72’’ -inches - Folded: Collapsed Rower Size (L x W x H): 32.68”x 23.62” x 66.93” - inches - Total Assembled Rower Size (L x W x H): 70’’ x 23.6’’ x 42.1’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.