20 Pack Velvet Hangers, 20PK
- Mfr # SLHVELGRY20
- Zoro # G224082261
product price:Â
$
18.99
/pk of 20, $0.95/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLHVELGRY20
- Zoro #
- G224082261
- UPC #
- 842893167404
- Country of Origin
- China
Description
DURABLE & STURDY DESIGN - These clothes hangers measure 17.5 in x 0.24 in x 9.06 in inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization. | NON-SLIP FUNCTIONALITY - Featuring a velvet surface with specially designed notched shoulders, these hangers keep clothes securely in place, preventing slipping and preserving the shape of delicate items like blouses and dresses. | SPACE-SAVING SOLUTION - With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet. | 360 degrees SWIVEL HOOK - Each hanger comes equipped with a 360 degrees swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration. | STYLISH AND ELEGANT FINISH - The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.