This item is Discontinued.

Serenelife 4K Wifi Action Cam Dual Screen, SL4KDSBK SL4KDSBK

4K Wifi Action Cam Dual Screen, SL4KDSBK (Discontinued)

  • Mfr # SL4KDSBK
  • Zoro # G000670064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL4KDSBK
Zoro #
G000670064
UPC #
68888776783
Country of Origin
China

Description

Features: - Super Compact Mini Cam + Camcorder - Record 4K Ultra HD Video & Snap Super Crisp Images - Unique ‘Slow-Motion’ Video Capture Mode - Built-in WiFi for Wireless Connectivity & Control - Connect to the App & Control via Your Smartphone - Lightweight & Portable Picture Processing Power - Full Color 2.0’’ LCD Display Screen - Front Panel Mini LCD Notification Display - Integrated Microphone for Audio Recording - Ability to Instantly Playback Your Recordings On-Screen - Built-in Rechargeable Battery (Removable) - Micro SD Memory Card Slot - Easily Save & Share Your Recordings - HD Video Output for Connecting to TV/Display Monitor - Includes Remote Control & Mounting Accessory Kit - *Also Compatible with Most GoPro Accessories - Battery-Saving Automatic Power Off - Compatible with Mac & PC The ‘XDV’ App: - Control the Cam via Your Smart Device - Remotely Record Videos & Snap Pics - Easy-to-Use & Free to Download - Available for iPhone & Android Video Recording: - Simple One-Button Record Ability - Selectable Video Resolution: 4K Ultra HD, 2.7K, 1080p, 720p - Record Modes: Time Lapse, Loop Recording - File Format: .mp4 Image Capture: - Simple One-Button Image Capture Ability - Photo Modes: Delay Auto-Timer, Photo Burst Shooting - Selectable Image Resolution: 16MP, 12MP, 8MP, 5MP, 2MP - File Format: .jpeg What’s in the Box: - HD 4K Cam - Waterproof Case - Wireless Remote Control - Data Transfer/USB Charging Cable - Handlebar & Helmet Mounts - Universal Base Mounts - Adjustable Support Clips - Double-Sided Adhesive Stickers - Fastening Straps Technical Specs: - Image Sensor: Sony Full Color 16MP CMOS - Cam Lens: 6G (F2.0/f=1.1mm), 220x360 - Rechargeable Battery: Li-Battery 3.7V, 900mAh - Viewing Angle: 170 Degree Wide Angle, Fish-eye - Light Frequency: 50/60Hz - Video Compression: H.264 - USB Type: 2.0 - Maximum Micro SD Card Support: 64GB - *Requires Class 10 Memory Card Type - Dimensions (L x W x H): 2.3’’ x 1.6’’ x 0.8’’ - Camera Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.