
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRTPICKET30BL
Zoro #
G000681374
UPC #
68888775540
Country of Origin
China
Description
Features: - PROTECTION: Provides overall protection to your mini pocket size mobile phone printer. The premium quality material protects your portable printer from accidental drops, dents, water droplets and even from dust. - PERFECT FIT & WEATHER RESISTANT: Made with precise laser cuts to perfectly fit the iPhone, iPad and smartphone printer PICKIT20. The exterior material of this case is weather resistant adding extra defense to the instant mobile printer. - CONVENIENT: The case does not cover the printer on the sides where the photo is dispensed so there's no need to remove the printer from the case when in use. - GREAT FOR TRAVELING: Thin and lightweight design makes this a great travel companion. Your wireless smartphone photo printer easily fits into briefcases, purses, luggage, bags or backpacks. - EASY INSTALLATION: No tools, no hassle for the installation of the device. Just place the mobile printer inside the case, secure its position and it’s ready to be used anytime. Specifications: - Overall Protection for SereneLife PICKIT20, PICKIT21RD - Color: Blue - Dimensions: 6.2” x 3.2” x 1” - Materials: Polyurethane Artificial Leather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.