Shop SERENELIFE
Create Account
Cold Plunge Chiller System
- Mfr # SLWTRCHLR110
- Zoro # G524082305
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLWTRCHLR110
- Zoro #
- G524082305
- UPC #
- 842893163437
- Country of Origin
- China
Description
COOLING SYSTEM FOR 132 GAL WATER TANKS - Rapid cooling with an energy-saving compressor ensures precise temperature control for freshwater, aquatic plants, and saltwater tanks up to 132.1 gallons. Dimensions: 18.9 inL x 14.96 inW x 18.11 inH | QUIET COMPRESSOR WITH BUILT-IN FANS - Equipped with a silent compressor and built-in fans for efficient heat dissipation. Ideal for fish tanks, aquariums, and hydroponics, maintaining healthy aquatic environments quietly and effectively | DURABLE TITANIUM CONSTRUCTION - Anti-corrosion titanium tubes and pure titanium coil evaporator allow use in both freshwater and saltwater. Includes external filters for easy maintenance and longer-lasting performance in various aquatic setups | COMPLETE ICE CHILLER SYSTEM KIT - Comes with a 500L chiller, water pump, AC adapter, hoses, pipe connections, sealing rings, and Teflon tape for hassle-free setup. Everything needed for rapid and reliable cooling is included | HIGH CAPACITY & TECHNICAL SPECS - Features a powerful 2290W refrigerating capacity operating on 220V/50HZ or 110V/60HZ. Stainless steel construction ensures durability and precise temperature control down to 4-5 degrees celsius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.