Dehumidifier, Quiet 2-in-1 Thermoelectric & Desiccant Dehumidifiers for Home, 85 oz Tank Drying Base
- Mfr # SLARP800BK
- Zoro # G124082217
product price:Â
$
85.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLARP800BK
- Zoro #
- G124082217
- UPC #
- 842893176277
- Country of Origin
- China
Description
WHISPER-QUIET OPERATION FOR COMFORT - Enjoy peaceful dehumidifying with this small dehumidifier, operating at 50dB. Perfect for use in bedrooms, offices, or nurseries where quiet matters. This portable dehumidifier maintains a dry, healthy space | 2-IN-1 CYLINDER + DRYING BASE DESIGN - Use the removable cylinder in closets, drawers, or tight spaces to absorb moisture. Once full, recharge on the drying base in just 2-3 hours. It enhances flexibility of your room dehumidifier setup | SMART HUMIDITY DETECTION & AUTO CONTROL - This room dehumidifier detects moisture levels & maintains ideal indoor humidity between 45-55%. With a full tank indicator, auto shut-off, and defrost function, it provides worry-free functioning day & night | CONVENIENT TIMER & SLEEP SETTINGS - Choose from 6, 12, or 24-hour timers or activate sleep mode for energy-efficient overnight use. This home dehumidifier has two fan speeds and user-friendly controls that make daily use effortless | CONVENIENT TIMER & SLEEP SETTINGS - Choose from 6, 12, or 24-hour timers or activate sleep mode for energy-efficient overnight use. This home dehumidifier has two fan speeds and user-friendly controls that make daily use effortless SLEEK & SPACE-SAVING FOR ANY ROOM - Measuring 9 in x 6 in x 13 in, this portable dehumidifier fits into bedrooms, kitchens, bathrooms, cellars, or offices. With modern styling and versatile performance, it’s a smart solution for moisture control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.