CleanGroom Carbon-Free Solution - Deluxe
- Mfr # XCG3
- Zoro # G201063290
product price:
$
5,038.00
/ea
Key Features
Color
Blue
Length
40 in
Width
48 in
Voltage
115V
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCG3
- Zoro #
- G201063290
- UPC #
- 848025091517
- Country of Origin
- China
- Color
- Blue
- Voltage
- 115V
- Includes
- Standards
- ETL/CETL
- Weight
- 163.3
Dimensions
- Length
- 40 in
- Width
- 48 in
- Depth
- 33 in
Description
- BETTER HEALTH Using the highest technology, the Clean Groom solution incorporates dryers that does not produce harmful byproducts and equipment that enhances air quality, improving the health of every groomer and their customers
- INCREASED PROFITABILITY every piece of equipment in Clean Groom is presented with a modernized design without sacrificing features that allow groomers to achieve a show quality look on pets and handle more appointments than ever before
- GREATEST CUSTOMER SATISFACTION The B-8 Elite is the only brushless force dryer that exists, equipped with a long-lasting motor that produces 0 carbon dust. Say no to contaminating pets' coats and give the best service to pet owners today
- SHOW QUALITY RESULTS The B-16 Pro Finisher is a feature packed powerhouse of a stand dryer, producing the highest CFM in the market and equipped with both variable airflow and temperature controls to allow a precise and professional finish
- EFFICIENT TIME MANAGEMENT XPOWER's X-800TF Cage Dryer comes complete with a timer and multi-cage drying kit (MDK), allowing busy groomers to free up their hands and conduct safe, unsupervised drying
- IMPROVED AIR QUALITY The X-2580 air purifier offers commercial-grade filtration, effectively drawing contaminants through all 4 stages of filtration. The 1st and 2nd filters are completely washable and reusable and capture hair and dander. The 3rd filter (activated carbon) helps adsorb pesky odors, while the 4th filter (HEPA) captures dander, allergens, and even micro particulates down to 0.3-micron, such as bacteria and viruses
- HANDS-FREE SANITIZING safe and effective, our professional axial air mover with ozone generator helps sanitize air/surface. It’s used during off hours, in unoccupied space, by dispersing high concentration of ozone evenly in a large area to sanitize. Ozone has been proven to break down viruses like SARS, MERS, and COVID-19
- LASTING IMPRESSION Your business would be unforgettable with the P-260NT scented air mover, which uses active odor control to quickly fill a space with a pleasant scent. Choose from any of XPOWER's 4 scented bead fragrances, or use your own for regular and special occasions to stand out to your customers. The options are only limited to your imagination!
- FORCE DRYER ACCESSORIES The B-8 Elite comes with the famous lightweight and flexible hose with secure screw-on type attachments, including Cone nozzle for heavy water removal Flat nozzle for long coats, and Round nozzle for finishing. A second set of filters is included as well
- STAND DRYER ACCESSORIES The B-16 Pro Finisher is packed with a stand that's highly portable and easy to assemble, allowing height adjustments up to 5'. The 360° nozzle arm easily locks securely to direct airflow where needed, and an extra filter replacement keeps the motor running smoothly when first motor wears out
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.