Shop DRI-EAZ

Portable Dehumidifier, 20 in, Polyethylene Rotomolded, 115V AC

  • Mfr # LGR 6000Li
  • Zoro # G700829700

product price: 
$
2,872.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
20 in
Includes
Power Cord
Height
32 1/10 in
Refrigerant Type
R-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LGR 6000Li
Zoro #
G700829700
UPC #
847136002900
Country of Origin
United States
Item
Portable Dehumidifier
Voltage
115V AC
Includes
Power Cord
Refrigerant Type
R-32
Cabinet Material
Polyethylene Rotomolded
Fan CFM
320 cfm
Application
Water Damage Restoration
Filter
4-PRO Filter
Humidity Range
60 to 90% RH
Capacity/24 Hrs. @ 60% RH
100 pt
Hz
60 Hz
Defrost Type
Hot Gas
Refrigerant Charge
17.5 oz
Amps
6.6 A
NEMA Plug Configuration
5-15P
Capacity/24 Hrs. @ 90% RH
204 pt
Agency Compliance
ETL Listed CSA 22.2 No. 92
Housing Material
Polyethylene
Daily Water Removal Capacity (90F/90 RH)
219 pt
Maximum Air Flow
320 cfm
Amperage
6.5 A
Dehumidification Method
Low Grain Refrigerant
Control Type
Touchscreen
Control Modes
Defrost, Dry, Humidity Monitoring, Normal Run, Start-Up
Frequency
60 Hz
Control Features
Drying Progress, Grain Depression, Maintenance Reminders
Compatible Wi-Fi Applications
Command Center App
Housing Finish
Polyethylene Coated
For Duct Type
Layflat, Rigid
Housing Construction
Rotomolded
Control Panel Languages
English, French, German, Spanish
Pump Access Location
Back Panel
Wi-Fi Compatible
Yes
Maximum Noise Level
53 dB
Wattage
748 W
Drain Hose Storage
Top Panel Pocket
Drain/Pump Options
Built-In Pump, Continuous Drain
Series
LGR
Noise Level
53 dB
AHAM Verified
Yes
Daily Water Removal Capacity (80F/60 RH)
100 pt
Filter Type
Washable Electrostatic
Hour Meter
Hour Meter Included
Number of Casters
0
Filters Out
Bacteria, Fumes, Particles, Odors
Stackable
Stackable
Operating Temperature Range
100 Degrees F
Number of Wheels
0
Cord Storage
Top Molded Pocket
Weight
99 lb
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Standards
ETL Listed to CSA 22.2 no. 92
NEMA Plug Rating
5-15P
Auto-Restart
Automatic
Includes Ionization
Ionizer Not Included
Mobility
Handle, Wheels
Includes Air Filter
Air Filter Included
Operating Humidity - Minimum
99 %
Housing Color
Blue
Daily Water Removal Capacity (60F/60 RH)
67 pt
Coverage Area
1,000 sq ft
Includes Drain Hose
Drain Hose Included
Control Method
App, Built-In
Drain Hose Pump Direction
Horizontal/Vertical
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
53 dB
Operating Humidity Range
20 %
Recommended Environments
Basements, Commercial, Construction Sites, Garages, Industrial, Residential Homes, Restoration Sites, Storage Areas, Warehouses, Workshops
Filter Change Reminder
Empty Tank
Number of Speeds
Variable
Operating Temperature - Minimum
33 Degrees F
Maximum Sound Level
53 dB
Minimum Sound Level
53 dB

Dimensions

Width
20 in
Height
32 1/10 in
Depth
19 4/5 in
Power Cord Length
25 ft
Overall Width
20 in
Overall Height
32 1/8 in
Drain Hose Length
40 ft
Overall Depth
19 13/16 in
For Duct Diameter
12 in
Manufacturer Warranty Length
1 yr Limited

Description

Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 100 pt, Capacity/24 Hrs. @ 90 Percent RH 204 pt, Voltage 115V AC, 60 Hz Hz, 6.6 A Amps, 320 cfm Fan CFM, Humidity Range 60 to 90 Percent RH, Height 32 1/10 in, Width 20 in, Defrost Type Hot Gas, Refrigerant Type R-32, Power Cord Length 25 ft, Includes Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.