This item is Discontinued.

Serenelife Electric Chain Saw 8A PSLTLL1516

Electric Chain Saw 8A (Discontinued)

  • Mfr # PSLTLL1516
  • Zoro # G100687221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSLTLL1516
Zoro #
G100687221
UPC #
842893110868
Country of Origin
China

Description

Features: - Electric Chain-Saw Cutting System - Compact & Lightweight Design - Used for Home & Garden Landscaping - Landscaping Made Easy: Hassle-Free & Easy-to-Use - Simple Electric, Corded Plug-in Operation - Easy-to-Use, Hassle-Free Control - High-Powered Cutting Motor - Comfortable Handheld Grips - Integrated Oil Container for Chain Lubrication - Safety Lockout Power Cut-Off Switch - Perfect for Trimming & Pruning Trees, Branches, Shrubs, Bushes What’s in the Box: - Electric Chain-Saw - Protective Blade Cover Technical Specs: - Power Output: 8 Amp - Cutting Blade Length: 12.0’’ -inches - Chain Pitch: 3/8'' -inches - Operation Speed: 3800 SPM - Chain Gauge: 0.05'' -inches - Chain Drive Links: 45 Count - Features: Tool-Less Chain Tensioning - Construction Material: Engineered ABS Housing, Metal Alloy Blade, PP - Power Cord Length:10’ ft. - Power Supply: 120V - Total Unit Dimensions (L x W x H): 15.2’’ x 8.5’’ x 6.7’’ –inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.