Shop SERENELIFE
Create Account
EZ Bed Air Mattress with Frame and Rolling Case, Self-Inflating Airbed with Built in Pump for Travel
- Mfr # SLEZBDTW10
- Zoro # G324082864
product price:Â
$
355.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLEZBDTW10
- Zoro #
- G324082864
- UPC #
- 842893146492
- Country of Origin
- China
Description
TWIN SIZED EZ-BED: Self inflating air mattress is 77 in x 40 in x 20.25 in when inflated, this twin sized inflatable blowup mattress with frame unfolds automatically to accommodate guests with luxury sleep during their travel | SOFT FLOCKED TOP SURFACE: Blow up mattress with frame features a soft, plush, and flocked top surface, this airbed will be absolutely cozy to your body. It will prevent sheets from sliding, keeping it in place for better convenience when sleeping | 3 MINUTES INFLATE / DEFLATE: Instant guest bed with stand features a built in high output electric power pump, inflate or deflate in just 3 minutes. Roll away bed furniture includes 2 repair patches with adhesive for simply repair | ROLLING ZIP CASE: Bring this automatic folding pop up portable inflatable bed anywhere by utilizing its included 600-denier polyester wheeled storage case. Packed away blow up bed is only 24 in x 16 in x 20 in great for traveling, outdoor camping | MADE TO LAST: Air mattress with frame with sturdy PVC and powder-coated steel legs, this premium air mattress frame will surely prove its longevity. Air mattress cot also features enhanced coil technology constructed with I beam material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.