(Queen) EZ Bed Luxe Air Mattress with Frame and Rolling Case

  • Mfr # SLEZBDQN20LX
  • Zoro # G724082617
product price: 
$
528.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLEZBDQN20LX
Zoro #
G724082617
UPC #
842893166377
Country of Origin
China

Description

BONUS MEMORY FOAM TOPPER: Memory foam fits securely around the inflated mattress adding .5 in additional padding. The bed will be sure to impress your guests - feels just like a standard mattress | INTEGRATED PILLOW HEADREST: No need to bring a pillow-this air mattress with frame includes a built-in headrest and memory foam cover that supports your head and neck. Designed for comfort, it elevates and redefines the way you rest on an air bed. | MAINTAINS AIR PRESSURE: Select “Constant Comfort in mode to keep pressure maintained throughout the night. If pressure falls the silent pump will activate to top off the mattress without disturbing your sleep | SELF DEPLOYS, 3 MINUTES FULL INFLATE: Setting up your inflatable bed has never been easier! With a built-in high power pump, it inflates to full size in just 3 minutes for hassle-free convenience. Ideal for quick and effortless guest accommodations | SELF DEPLOYING STEEL FRAME: Steel frame supports up to 500 lbs and keeps you 20 in off the ground. Twin size inflated: 80 in x 62 in x 20.25 in. Deflates for storage-roll case zips to a compact 32 in x 15 in x 20.5 in, fitting neatly in closets or storage spaces.

Ratings & reviews