Female Full Body Mannequin
- Mfr # SLMAQFE5
- Zoro # G324082796
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLMAQFE5
- Zoro #
- G324082796
- UPC #
- 842893148533
- Country of Origin
- China
Description
REALISTIC 68.9 in FEMALE FULL BODY MANNEQUIN - Features vivid facial details and flexible posture options. Perfect for showcasing dresses, tops, or accessories in boutiques, studios, or at home. | 360 degrees ROTATING HEAD & FLEXIBLE LIMBS - Adjust the head, arms, and legs to various poses. The fully adjustable form lets you display clothing in natural, lifelike stances to highlight fit and design. | DURABLE & LIGHTWEIGHT PP CONSTRUCTION - Built with high-quality polypropylene that's tough yet lightweight. The stable metal base ensures steady support for daily retail or fashion use. | TOOL-FREE DETACHABLE DESIGN FOR QUICK SETUP - Easy to assemble and disassemble without any tools. Comes with detachable head, trunk, hands, and legs for effortless transport and repositioning. | IDEAL FOR MULTIPLE CLOTHING STYLES & SIZES - With chest: 31.9 in, waist: 24 in, and hips: 33.86 in, this dress form is suited for displaying tops, jackets, gowns, and more. A must-have for tailors, designers, and shop owners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.