This item is Discontinued.

Serenelife Flying Fun Toy Swing - Indoor/Outdoor Hanging Rope Swinging Seat Spinner (Rainbow) SLSWNG100RB

Flying Fun Toy Swing - Indoor/Outdoor Hanging Rope Swinging Seat Spinner (Rainbow) (Discontinued)

  • Mfr # SLSWNG100RB
  • Zoro # G701902280
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLSWNG100RB
Zoro #
G701902280
UPC #
842893135731
Country of Origin
China

Description

Features: - Universal Hanging Swing Rope: Mounts to Trees & Posts - Relaxing, Swinging Fun for Children, Teens & Small Adults - Easy-to-Assemble for Quick Setup & Portability - Comfortable Wide Diameter Rounded Swing Seat - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Fabric - Reinforced Cushion-Padded Metal Frame - Durable Thick-Braided Swing Rope - Indoor/Outdoor Use - Super Sturdy Construction for Spinning Swing Safety - *Some Assembly Required What’s in the Box: - Fabric Seat - Metal Seat Frame - Swing Ropes Technical Specs: - Construction Material: 600D Polyester Oxford - Adjustable Hanging Rope Length: Up to 63’’ -inches - Swing Seat Size (Diameter): 40.0’’ -inches (3.3’ ft.) - Weight Capacity: Up to 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.