This item is Discontinued.

Serenelife High Pressure Washer, SLPRWAS23 SLPRWAS23

High Pressure Washer, SLPRWAS23 (Discontinued)

  • Mfr # SLPRWAS23
  • Zoro # G100687283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPRWAS23
Zoro #
G100687283
UPC #
68888769617
Country of Origin
China

Description

Features: - Home & Backyard Pressure Washer - High-Powered Power Washer Design - Simple Electric Plug-in Operation - Compact & Lightweight Design for Mobility - Adjustable Water Flow Jet-Stream - Hassle-Free Trigger Activated Spray Nozzle - Universal Threaded Water Hose Connector - Input Valve for Directly Connecting External Water Hose - Convenient Carry Handle - Rugged & Water-Resistant Housing Construction - Used for Cleaning Home, Gutters, Car, Driveway & Decks What’s in the Box: - Pressure Washer - Trigger Spray-Gun - Sprayer Nozzle Wand Attachment - High Pressure Water Hose, 11.5’ ft. - Water Hose Coupling Connector Technical Specs: - Max. Pressure: Up to 1160-PSI - Water Flow: 1.3-GPM (5L/per Min.) - Power Output: 1200 Watt MAX - Max. Operating Pressure: 80bar (8Mpa) - Marine Grade Rating: IP-X5 - Construction Material: Engineered ABS - Universal Threading Adapter: 3/4’’ USA Standard - High pressure Water Hose Material: Reinforced PVC - Power Cord Length: 10’ ft. - Power Supply: 110V - Dimensions (L x W x H): 8.5’’ x 7.6’’ x 17.0’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.