Zoro Homepage

Hook, Ultra-Thin, Space-Saving, Felt

  • Mfr # SLHVELPURP150

  • Zoro # G316273294


product price: $71.15
/pk 150, $0.47/ea

Key Features

Length
0.47 in
Height
9.25 in
Anchor Material
Plastic / Velvet
Use With
Cabinets
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVELPURP150
Zoro #
G316273294
UPC #
842893164106
Country of Origin
China

Dimensions

Length
0.47 in
Height
9.25 in
Width
17.52 in

Details

Color
Purple
Anchor Material
Plastic / Velvet
Use With
Cabinets
Item
Hangers

Description

The SereneLife 150-Piece Velvet Hanger Set in Purple is your ultimate solution for a clutter-free closet. These heavy-duty, non-slip hangers are designed to keep your garments securely in place while adding a touch of elegance with their smooth velvet finish. Ideal for maximizing space, their ultra-thin design allows you to store more items in your wardrobe without compromising on style. Each hanger features a 360 Deg swivel hook, making it easy to access your clothes from any angle. With a sturdy construction that supports up to 10 lbs, these hangers are perfect for jackets, blouses, and dresses of all types. Transform your closet today with this stylish and functional hanger set!


  • DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
  • SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
  • 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
  • STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.