Shop SERENELIFE
Create Account
Hot Stone Massage Kit Portable Heated Rock Therapy System with Digital Temperature Controller
- Mfr # PSLMSGST99
- Zoro # G224082858
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSLMSGST99
- Zoro #
- G224082858
- UPC #
- 842893146355
- Country of Origin
- China
Description
THERAPEUTIC AND EASY TO USE: Massage capabilities built with a Digital Temperature Controller to enable you to easily massage your body. Its implements are both beneficial and easy to use. It has an excellent and natural design that makes it easy | RESULT AFTER APPLICATION: Our Hot Stone Massage Kit entire set of massage tools can efficiently Melt Away Stress to Soothe Muscle Tension, Soreness, Stiffness, Heated Stone Massage Relieves Pains Caused by Sprains & Strains that is ideal for Athlete | SLEEK AND ELEGANT DESIGN: Our products are intended to improve the user experience. We have carefully created this set of Hot Stone Massage Kit. We have thoroughly investigated all of the materials to ensure that they are of the greatest quality | 12 PCS MASSAGE SET INCLUDE: This Hot Stone Massage Kit has a Hot Stone Heating Box, Digital Temp Controller, (6) Large Massage Stones, (6) Small Massage Stones, Power Cable, Construction Materials: Aluminum, Stone Type: Basalt Rock, Round | EXCELLENT AND ENJOYABLE EXPERIENCE: Made of Innovative waterless heating technology, the section of the stone massage tool that comes into contact with the skin is smoothed, the surface is smooth, burr-free, will not irritate the skin & long lasting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.