Shop SERENELIFE
Create Account
Patio Heater Cover for SLOHT44 Infrared Outdoor Electric Space Heater, Heavy Duty Propane Heater
- Mfr # SLOHT441
- Zoro # G724082099
product price:Â
$
26.15
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
- SLOHT441
- Zoro #
- G724082099
- UPC #
- 842893138282
- Country of Origin
- China
Description
Features: - UV Resistance and Waterproof Design | Made of High-Quality Materials: Polypropylene and Polyurethane - Easy to Put On and Take Off | Tear Resistant and Dustproof for the Protection - Heavy-Duty Strength and Durability Design | Please Measure the Patio Heater Before Purchasing Technical Specs: - Construction Materials: PP and PU | Weight Capacity: 0.33 lbs. - Product Dimensions: 13.1 in x 56.7 in -inches