50 Inch Electric Fireplace, Recessed Wall-Mounted Fireplace Insert with Realistic Flame Effect,
- Mfr # MVDHM-001-50
- Zoro # G524931511
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
18.11 in
Width
3.19 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-001-50
- Zoro #
- G524931511
- UPC #
- 947403633117
- Country of Origin
- China
- Color
- Black
- Voltage
- 120 V
Dimensions
- Length
- 50 in
- Depth
- 18.11 in
- Width
- 3.19 in
Description
Make your living room, bedroom, or home office feel warmer and more inviting with this modern electric fireplace. The customizable flame and ember bed effects create a cozy focal point for relaxing evenings, movie nights,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.