Plastic Hangers, Durable, Slip Design, Tubular Hangers, 2 Integrated Strap Hooks, White, 150PK

  • Mfr # SLHPL150

  • Zoro # G316273225


product price:  $64.39
/pk 150, $0.43/ea

Key Features

Height
9.25 in
Anchor Material
Plastic
Use With
Cabinets
Length
0.47 in
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPL150
Zoro #
G316273225
UPC #
842893154466
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Item
Hangers
Color
White
Anchor Material
Plastic
Use With
Cabinets

Description

Upgrade your closet organization with the SereneLife 150 Pcs Heavy Duty Plastic Hangers in White. Designed for functionality, these hangers are made from durable plastic that ensures long-lasting use while keeping your clothes secure. The sleek design not only looks great but also saves space, allowing you to maximize your closet's potential. Each hanger features integrated strap hooks for added utility, making it easy to hang various garments. With a notched-free design, you can say goodbye to snagged clothing and hello to effortless hanging. Whether you're storing coats, pants, or shirts, these heavy-duty hangers are perfect for daily use and will help you maintain a clutter-free closet.


  • Sturdy and Durable: Built to last with reliable performance for hanging clothes.
  • Non-Slip Hangers: Keeps your clothes securely in place without slipping.
  • Heavy Duty Coat Hanger Set: Designed to hold heavy garments such as coats, jackets, and suits.
  • Space-Saving Closet Hangers: Slim design that maximizes closet space, perfect for organizing your clothes efficiently.
  • Frustration-Free Hanging: Easy-to-use hangers that simplify the process of hanging clothes.
  • 360° Swivel Hook: Allows for full rotation, providing versatile hanging options.
  • Sleek and Simple Design: Modern design that fits seamlessly into any closet space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.