Velvet Hangers, Heavy-Duty Non-Slip Clothes Hangers w/ 360 Deg Swivel Hook, Ultra-Slim, Pink, 10PK
- Mfr # SLHVELPIK10
- Zoro # G516273254
Key Features
Specifications
Product Information
- MFR #
- SLHVELPIK10
- Zoro #
- G516273254
- UPC #
- 842893167435
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Plastic / Velvet
- Use With
- Cabinets
- Color
- Pink
Description
Upgrade your closet organization with the SereneLife 10-Piece Velvet Hanger Set in Pink. These hangers are crafted from sturdy materials, ensuring they can support up to 10 lbs while keeping your clothes securely in place. The functional non-slip design and smooth velvet finish not only prevent slipping but also add a touch of elegance to your wardrobe. With a space-saving ultra-thin design, these hangers maximize your closet space, allowing for neat organization. The 360-degree swivel hook provides easy access to your clothes, making hanging and retrieving items frustration-free. Lightweight yet durable, these hangers are perfect for anyone looking to keep their closet stylish and organized.
- 10-PACK VELVET NON-SLIP HANGERS – Soft velvet surface keeps clothes securely in place, preventing slips and wrinkles while adding a stylish touch to your closet organization.
- 360° SWIVEL CHROME HOOK – Smooth rotating hooks provide flexible hanging options and easy access from any angle, ideal for neatly organizing closets or garment racks.
- ULTRA-SLIM, SPACE-SAVING PROFILE – Slim 0.24" thickness maximizes closet space while maintaining strength, allowing more clothes to fit neatly and stay wrinkle-free.
- FUNCTIONAL & STYLISH CLOSET ORGANIZER – Great for homes, dorms, apartments, or boutiques; the vibrant pink color and velvet finish add a fun, elegant vibe to your wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.