Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Conditioner, SLPAC105W

  • Mfr # SLPAC105W

  • Zoro # G600687363


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPAC105W
Zoro #
G600687363
UPC #
842893123783
Country of Origin
China

Description

Features: - Metal Control Box to Prevent from Fire and Exploding - Rotary Compressor - Universal Castors for Moving Freely - Wifi function - Lightweight & Portable A/C Unit - Compact Freestanding Room Air Conditioner - (3) Operation Modes: AC Cooling / Dehumidifier / Fan - Hassle-Free, Quick Setup Cooling - Simple Electric Plug-in Operation - Convenient Wide-Area Climate Control Room AC Coverage - Push Button Control Panel with LED Display - Time, Temperature & Fan Speed Adjustment Settings - Includes Universal Window Mount AC Exhaust Kit - Removable & Washable Air Filter Screen - Modern Style, Sleek Body Housing - Energy Efficient: Low Power Consumption - Low Noise Level Motor - Rolling Wheels for Easy Portability - Used for Home, Office, School & Business Rooms What's in the Box: - AC Unit - Exhaust Hose - Window Installation Plate - Remote Control Technical Specs: - Power Supply: 115V/60Hz - Rated Power: 920W - Refrigerant Type: R410a - Cooling capacity (ASHRAE): 10,000 Btu/h - Cooling capacity (DOE): 5,500 Btu/h - Coverage Area: Cools Rooms up to 300 Square Feet - Air Flow: 360 Cubic Meters / Hour - Operating Modes: Cool / Fan / Dry (Dehumidifier) - Moisture Removal / Dehumidifier: 1.2 Liters / Hour - Operating Noise Level: 57 dBA - Fan Speed Settings: Two Level, Low/High - Temperature Unit Selectable: °C / °F (Celsius / Fahrenheit) - Adjustable Timer Settings: Up to 24 Hours - Construction Material: High Impact Polystyrene (HIPS) - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Included - Power Cable Length: 5.6’ ft. - Product Dimension (L x W x H): 27.6'' x 12.8'' x 11.6'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.