This item is Discontinued.

Serenelife Portable Room Air Conditioner (10,000 BTU) SLACHT108

Portable Room Air Conditioner (10,000 BTU) (Discontinued)

  • Mfr # SLACHT108
  • Zoro # G7736516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLACHT108
Zoro #
G7736516
UPC #
842893117621
Country of Origin
China

Dimensions

Width
13.4 in
Height
32.1 in
Depth
17.4 in
Power Cord Length
5 ft

Details

Item
Portable Air Conditioner
Voltage
120V AC
Watts
3516.85 W (Cooling); 2637.64 W (Heating)
Includes
Washable air filter; Ac unit; Exhaust hose; Window installation plate; Digital remote control
Control Type
Digital

Description

The 10,000 BTU Serene Life Portable Room Air Conditioner and Heater features a lightweight, handy, sleek body design intended to be used in the bedroom, living room, or garage. It features rolling wheels for easy portability. You don’t only get the cooling effect of the portable AC, but it also helps reduce humidity levels, and acts as purifier which makes your home less hospitable to allergens such as dust mites, mold, and mildew by selecting dehumidifier mode. This unit is designed to cover a room with cold air up to 350 sq. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.