Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Plastic Hangers, Durable, Space Saving Clothes Organizers, Gray, 20PK

  • Mfr # SLHPLGRA20

  • Zoro # G216273240


product price: $17.99
/pk 20, $0.90/ea

Key Features

Width
17.52 in
Use With
Cabinets
Height
9.25 in
Anchor Material
Plastic
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLHPLGRA20
Zoro #
G216273240
UPC #
842893167329
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Use With
Cabinets
Item
Hangers
Anchor Material
Plastic
Color
Gray

Description

The SereneLife 20 Pcs Non-Slip Heavy Duty Plastic Hanger Set is designed to keep your closet organized while providing a sturdy solution for all your clothing needs. Made from high-quality recycled ABS with a metal hook, these hangers are not only durable but also lightweight for easy handling. Each hanger features a non-slip design to securely hold your clothes in place, preventing them from slipping off. The 360 Deg swivel hook allows for easy maneuvering, while the ultra-thin profile maximizes your closet space. With a weight capacity of 5.5 lbs. per hanger, these hangers are perfect for a variety of garments, from coats to delicate blouses. Upgrade your wardrobe organization with this stylish and functional hanger set.


  • Sturdy and Durable: These hangers are built strong and durable to hold heavier garments without breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, ensuring your items stay securely hung.
  • Heavy Duty Coat Hanger Set: Perfect for heavy garments like coats, jackets, and suits.
  • Space-Saving Closet Hangers: The slim design of these hangers allows for maximum closet space, keeping everything neat and organized.
  • Frustration-Free Hanging: Easy to use and convenient for quick and efficient clothing organization.
  • 360° Swivel Hook: The hook swivels 360 degrees for easy access and versatile hanging options.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.