Premium Plastic Hangers, Durable, Space Saving Clothes Organizers, Pink, 10PK

  • Mfr # SLHPLPINK10

  • Zoro # G516273247


product price: $12.69
/pk 10, $1.27/ea

Key Features

Use With
Cabinets
Width
17.52 in
Length
0.47 in
Height
9.25 in
Anchor Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPINK10
Zoro #
G516273247
UPC #
842893167336
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Color
Pink
Use With
Cabinets
Anchor Material
Plastic

Description

Organize your wardrobe with the SereneLife 10-Pack Heavy Duty Non-Slip Plastic Hangers in Pink. These hangers are designed for durability and functionality, featuring a sturdy construction that can hold up to 5.5 lbs. The non-slip design ensures that your clothes stay securely in place, while the 360 Deg swivel hook provides easy access to your garments. With an ultra-thin profile, these hangers save valuable closet space, making them perfect for any size wardrobe. Lightweight and easy to handle, they help keep your closet neat and organized while adding a stylish touch with their vibrant pink color.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.