Premium Plastic Hangers, Durable, Space Saving Clothes Organizers, Purple, 20PK

  • Mfr # SLHPLPURL20

  • Zoro # G116273227


product price: $16.29
/pk 20, $0.81/ea

Key Features

Use With
Cabinets
Anchor Material
Plastic
Length
0.47 in
Width
17.52 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPURL20
Zoro #
G116273227
UPC #
842893167367
Country of Origin
China

Dimensions

Length
0.47 in
Width
17.52 in
Height
9.25 in

Details

Item
Hangers
Use With
Cabinets
Anchor Material
Plastic
Color
Purple

Description

Organize your closet with the SereneLife 20-Pc Heavy Duty Non-Slip Plastic Hanger Set in vibrant purple. These hangers are designed with a sturdy and durable construction, ensuring they can support your clothes without bending or breaking. The functional non-slip feature keeps garments securely in place, while the ultra-thin design maximizes your closet space, allowing you to fit more items without clutter. Each hanger includes a 360 Deg swivel hook, making it easy to access your favorite outfits. Lightweight yet strong, they provide a hassle-free hanging experience. Upgrade your wardrobe organization with these stylish and practical hangers, perfect for any closet.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.