Premium Plastic Hangers, Ultra-Thin and Durable Closet Organizers, Non-Slip w/ Grooves, Black, 10PK

  • Mfr # SLHPLBLK10

  • Zoro # G716273276


product price:  $11.69
/pk 10, $1.17/ea

Key Features

Anchor Material
Plastic
Width
17.52 in
Length
0.47 in
Height
9.25 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLHPLBLK10
Zoro #
G716273276
UPC #
842893167299
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Anchor Material
Plastic
Color
Black
Use With
Cabinets

Description

Optimize your closet space with the SereneLife 10-Pack Heavy Duty Non-Slip Plastic Hangers. Designed for versatility and durability, these hangers feature a sleek black finish and a lightweight construction, making them the ideal solution for organizing your wardrobe. Each hanger comes equipped with a functional non-slip design, ensuring that your clothes stay securely in place, while the 360-degree swivel hook allows for easy access and efficient organization. With an ultra-thin profile, these hangers maximize your closet space without compromising on strength, supporting up to 5.5 lbs. Whether you're hanging coats, shirts, or dresses, these frustration-free hangers provide the perfect solution for a tidy and organized closet.


  • Sturdy and Durable: Made with strong materials that can hold heavy clothing items without bending or breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, keeping your garments securely hung.
  • Heavy Duty Coat Hanger Set: Ideal for heavy coats, jackets, and other thick garments that need extra support.
  • Space-Saving Closet Hangers: Slim design helps to maximize closet space, giving you more room for clothes.
  • Frustration-Free Hanging: Easy to hang your clothes without any hassle, making organizing your closet simpler.
  • 360° Swivel Hook: Allows the hanger to rotate fully, making it easier to organize and access clothes.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.