This item is Discontinued.

Serenelife Rechargeable Sup Pump SLPUMP25

Rechargeable Sup Pump (Discontinued)

  • Mfr # SLPUMP25
  • Zoro # G600670204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPUMP25
Zoro #
G600670204
UPC #
842893123349
Country of Origin
China

Description

Features: - Intelligent Electric Air Pump for Stand Up Paddle-boards & Water Sports Inflatable Pool, etc. - Compact and Portable Design - Simple and Hassle-free Operation - Digital LCD Display & Button Controls - Adjustable PSI (Pounds per Square Inch) Air Pressure Settings - Built-in Rechargeable Lithium Battery - Powerful Inflator for both Indoor and Outdoor Use What's in the Box: - Air Pump - Detachable Air Hose - Type C USB Cable Technical Specs: - Power Output: 110 Watt - USB Power: DC 5V 2A - Adjustable Air Pressure: 0-16 PSI - Air Hose Length: 3.3' ft. - USB Cable Length: 3.3' ft. - Charging Time: 8 Hours - Battery Type: 18650 Lithium Battery, 4000 mAh - Product Dimension (L x W x H): 9.1'' x 5.5'' x 4.7'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.