This item is Discontinued.

Serenelife Smart Sports Fitness Rowing Machine, SLRWMC10 SLRWMC10

Smart Sports Fitness Rowing Machine, SLRWMC10 (Discontinued)

  • Mfr # SLRWMC10
  • Zoro # G000681763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLRWMC10
Zoro #
G000681763
UPC #
842893119618
Country of Origin
China

Description

Features: - Smart Fitness Rowing Machine - Compact Gym Exercise Rower Style - Get Connected with the ‘FitShow’ App - Pairs to Your Device via Bluetooth - For Sports Training, Cardio Fitness, Weight Loss Fat Burning - Measures Time, Distance, Strides, Calories Burned - Digital LCD Display Computer Panel - Adjustable Resistance Rower Level Setting - Portable Folding Stand-Up Design for Easy Storage - Quiet, Smooth-Gliding PaddedRow Seat - Comfortable Handlebar Grip and Pedal-Style Footrests - Rugged Construction with Reinforced Handlebar Pull Cable - Safety Certified Reliable & Lab Tested - Auto Power-Off Battery Saving Function - Perfect for Indoor Home & Office Gym - Some Assembly Required The ‘Fitshow’ App: - Train Smarter & Connect with Your Favorite Devices - Record, Collect and Review Exercise Data - Put Your Training Stats on Display & Challenge Friends - Ability to Share Health & Fitness Data via Social Media - Connects to the Rower via Bluetooth Smart - Free to Download, Available for iOS and Android - Works with Smartphones, Tablets, Laptops, Computers, etc. Bluetooth Connectivity: - Hassle-Free Pairing, No Password Required - Compatible with All of Today’s Latest Devices - Bluetooth Version: BLE SMART 4.0 - Wireless Range: Up to 16.4’ ft. Technical Specs: - Rowing Resistance Type: Magnetic - Adjustable Time Setting: Up to 99 Minutes - Maximum Rowing Distance Measurement: 999.9 Miles - Selectable Resistance / Row Intensity: (8) Levels - Construction Material: Steel Metal Alloy, Engineered ABS - User Weight Capacity: Up to 220 lbs. - Flywheel Size: 240x30mm; 5.5 lbs. - Product Net Weight: 48.4 lbs ; Gross weight: 57.2 lbs - Battery Operated Computer, Requires (2) x ‘AAA’ Batteries, Included - Slide Rail Length: 43.7’’ -inches , Rowing Distance: 29.92’ -inches - Folded: Collapsed Rower Size (L x W x H): 31.1”x19.7”xH47.64” - inches - Total Assembled Rower Size (L x W x H): 70.9’’ x 19.7’’ x 25.6’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.