Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, Black, 150PK

  • Mfr # SLHPLBLK150

  • Zoro # G516273216


product price: $66.59
/pk 150, $0.44/ea

Key Features

Height
9.25 in
Use With
Cabinets
Anchor Material
Plastic
Width
17.52 in
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLBLK150
Zoro #
G516273216
UPC #
842893163741
Country of Origin
China

Dimensions

Height
9.25 in
Width
17.52 in
Length
0.47 in

Details

Color
Black
Use With
Cabinets
Anchor Material
Plastic
Item
Hangers

Description

The SereneLife 150-Pack Heavy Duty Plastic Non-Slip Hangers in Black is the perfect solution for an organized closet. Crafted from sturdy recycled ABS with a metal hook, these hangers are built to last while keeping your clothes secure. The space-saving ultra-thin design allows you to maximize closet space, making it ideal for small areas. Each hanger features a functional non-slip surface, ensuring your garments stay in place without slipping off. The 360 Deg swivel hook provides easy access to your clothes, making your daily routine smoother. Lightweight and frustration-free, these hangers make organizing your closet a breeze while maintaining a sleek and tidy appearance.


  • Sturdy and Durable: Made with strong materials that can hold heavy clothing items without bending or breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, keeping your garments securely hung.
  • Heavy Duty Coat Hanger Set: Ideal for heavy coats, jackets, and other thick garments that need extra support.
  • Space-Saving Closet Hangers: Slim design helps to maximize closet space, giving you more room for clothes.
  • Frustration-Free Hanging: Easy to hang your clothes without any hassle, making organizing your closet simpler.
  • 360° Swivel Hook: Allows the hanger to rotate fully, making it easier to organize and access clothes.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.