Zoro Homepage

Strong, Ultra-Thin, Gray, 150PK

  • Mfr # SLHPLGRA150

  • Zoro # G316273256


product price: $66.59
/pk 150, $0.44/ea

Key Features

Width
17.52 in
Height
9.25 in
Anchor Material
Plastic
Length
0.47 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLGRA150
Zoro #
G316273256
UPC #
842893163796
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Color
Gray
Anchor Material
Plastic
Item
Hangers
Use With
Cabinets

Description

Transform your closet with the SereneLife 150-Piece Heavy Duty Non-Slip Plastic Hanger Set. Designed for durability and functionality, these hangers feature a sturdy construction to keep your clothes secure and wrinkle-free. The space-saving ultra-thin design allows you to maximize your closet space, while the functional non-slip feature ensures your garments stay in place. Each hanger is equipped with a 360-degree swivel hook, making it easy to access your clothing from any angle. Lightweight yet strong, these hangers can hold up to 5.5 lbs., accommodating a variety of clothing types. With 150 hangers in a sleek gray finish, your closet will be organized and stylish in no time!


  • Sturdy and Durable: These hangers are built strong and durable to hold heavier garments without breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, ensuring your items stay securely hung.
  • Heavy Duty Coat Hanger Set: Perfect for heavy garments like coats, jackets, and suits.
  • Space-Saving Closet Hangers: The slim design of these hangers allows for maximum closet space, keeping everything neat and organized.
  • Frustration-Free Hanging: Easy to use and convenient for quick and efficient clothing organization.
  • 360° Swivel Hook: The hook swivels 360 degrees for easy access and versatile hanging options.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.