Zoro Homepage

Strong, Ultra-Thin, Gray, 200PK

  • Mfr # SLHPLGRA200

  • Zoro # G516273223


product price: $90.89
/pk 200, $0.45/ea
Free Shipping & Returns

Key Features

Width
17.52 in
Use With
Cabinets
Length
0.47 in
Anchor Material
Plastic
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLGRA200
Zoro #
G516273223
UPC #
842893163802
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Color
Gray
Item
Hangers
Use With
Cabinets
Anchor Material
Plastic

Description

Keep your closet neat and organized with the SereneLife 200 Pack Heavy Duty Non-Slip Plastic Hangers in Gray. Designed with durability in mind, these hangers are made from sturdy recycled ABS plastic and feature a robust metal hook. The non-slip surface ensures that your garments stay securely in place, preventing any slips or falls. With a sleek ultra-thin design, these hangers save valuable closet space while the 360-degree swivel hook provides easy access to your clothes. Lightweight yet strong, each hanger can support up to 5.5 lbs., making them suitable for a variety of clothing types including coats, shirts, and dresses. Perfect for anyone looking to optimize their wardrobe organization!


  • Sturdy and Durable: These hangers are built strong and durable to hold heavier garments without breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, ensuring your items stay securely hung.
  • Heavy Duty Coat Hanger Set: Perfect for heavy garments like coats, jackets, and suits.
  • Space-Saving Closet Hangers: The slim design of these hangers allows for maximum closet space, keeping everything neat and organized.
  • Frustration-Free Hanging: Easy to use and convenient for quick and efficient clothing organization.
  • 360° Swivel Hook: The hook swivels 360 degrees for easy access and versatile hanging options.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.