Zoro Homepage

Strong, Ultra-Thin, Pink, 200PK

  • Mfr # SLHPLPINK200

  • Zoro # G516273292


product price: $90.89
/pk 200, $0.45/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Length
0.47 in
Width
17.52 in
Use With
Cabinets
Anchor Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPINK200
Zoro #
G516273292
UPC #
842893163857
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Color
Pink
Item
Hangers
Use With
Cabinets
Anchor Material
Plastic

Description

Keep your closet organized and your clothes neatly hung with the SereneLife 200-Pack Heavy Duty Non-Slip Plastic Hangers. Designed with a sturdy and durable construction, these hangers can support up to 5.5 lbs, making them perfect for a variety of garments including coats, shirts, and dresses. The functional non-slip design ensures your clothes stay in place, while the ultra-thin profile maximizes your closet space. Each hanger features a 360-degree swivel hook, allowing for easy access and rearranging. Lightweight yet strong, these hangers provide a frustration-free experience when hanging up your favorite outfits. Add a pop of color to your closet with this vibrant pink set!


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.