Zoro Homepage

Strong, Ultra-Thin, Pink, 20PK

  • Mfr # SLHPLPINK20

  • Zoro # G316273218


product price: $17.99
/pk 20, $0.90/ea

Key Features

Length
0.47 in
Use With
Cabinets
Height
9.25 in
Anchor Material
Plastic
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPINK20
Zoro #
G316273218
UPC #
842893167343
Country of Origin
China

Dimensions

Length
0.47 in
Height
9.25 in
Width
17.52 in

Details

Item
Hangers
Use With
Cabinets
Anchor Material
Plastic
Color
Pink

Description

Organize your closet with the SereneLife 20-Pc Non-Slip Plastic Hanger Set in vibrant pink. These hangers are designed with a sturdy, non-slip surface that keeps your clothes securely in place, preventing slipping and stretching. Crafted from heavy-duty materials, they ensure long-lasting durability while maintaining a lightweight feel for easy handling. The space-saving ultra-thin design maximizes your closet space, allowing you to hang more clothes without overcrowding. Featuring 360-degree swivel hooks, these hangers offer frustration-free hanging, making it easy to access your garments. With their sleek pink finish, they not only serve a functional purpose but also add a stylish touch to your wardrobe.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.