Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight Velvet Hangers, Purple, 50PK
- Mfr # SLHVELPURP50
- Zoro # G016273273
Key Features
Specifications
Details
- MFR #
- SLHVELPURP50
- Zoro #
- G016273273
- UPC #
- 842893164137
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Use With
- Cabinets
- Color
- Purple
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Keep your closet organized and stylish with the SereneLife Velvet Hangers Set. This set includes 50 sturdy and heavy-duty coat hangers designed with a smooth velvet finish that prevents slipping and protects your clothes. The functional non-slip hangers ensure your garments stay securely in place, while the ultra-thin design maximizes your closet space. Each hanger features a 360-degree swivel hook, allowing for easy access and organization. Despite their lightweight construction, these hangers are durable enough to hold up to 10 lbs. Perfect for any wardrobe, these hangers combine style and functionality to enhance your closet experience.
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.