Zoro Homepage

Strong, Ultra-Thin, Pink, 50PK

  • Mfr # SLHPLPINK50

  • Zoro # G616273260


product price: $37.99
/pk 50, $0.76/ea

Key Features

Use With
Cabinets
Anchor Material
Plastic
Length
0.47 in
Width
17.52 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPINK50
Zoro #
G616273260
UPC #
842893163871
Country of Origin
China

Dimensions

Length
0.47 in
Width
17.52 in
Height
9.25 in

Details

Use With
Cabinets
Anchor Material
Plastic
Item
Hangers
Color
Pink

Description

Keep your closet neat and stylish with the SereneLife 50-Pack Heavy Duty Plastic Hangers in Pink. These hangers feature a sturdy and durable construction, ensuring your clothes are well-supported and free from slips. The non-slip design keeps garments securely in place, while the 360 Deg swivel hook allows for easy access and organization. With an ultra-thin profile, these hangers maximize your closet space, making them perfect for any wardrobe. Lightweight yet heavy-duty, they are designed to hold up to 5.5 lbs, making them ideal for coats, dresses, and more. Brighten up your closet with this functional and stylish hanger set!


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.