Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, White, 30PK

  • Mfr # SLHPL30

  • Zoro # G416273279


product price: $22.49
/pk 30, $0.75/ea

Key Features

Use With
Cabinets
Height
9.25 in
Anchor Material
Plastic
Width
17.52 in
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPL30
Zoro #
G416273279
UPC #
842893163727
Country of Origin
China

Dimensions

Height
9.25 in
Width
17.52 in
Length
0.47 in

Details

Color
White
Use With
Cabinets
Anchor Material
Plastic
Item
Hangers

Description

The SereneLife 30-Piece Heavy Duty Plastic Hanger Set is the perfect solution for keeping your closet organized and clutter-free. These non-slip hangers are designed to securely hold your clothes, preventing them from slipping off and getting wrinkled. With a sleek white finish and ultra-thin design, these hangers maximize your closet space while maintaining a stylish look. Each hanger features a 360-degree swivel hook, allowing for easy access to your clothing. Lightweight yet sturdy, these hangers can support up to 5.5 lbs., making them ideal for coats, shirts, and dresses. Upgrade your closet organization with this functional and durable hanger set!


  • Sturdy and Durable: Built to last with reliable performance for hanging clothes.
  • Non-Slip Hangers: Keeps your clothes securely in place without slipping.
  • Heavy Duty Coat Hanger Set: Designed to hold heavy garments such as coats, jackets, and suits.
  • Space-Saving Closet Hangers: Slim design that maximizes closet space, perfect for organizing your clothes efficiently.
  • Frustration-Free Hanging: Easy-to-use hangers that simplify the process of hanging clothes.
  • 360° Swivel Hook: Allows for full rotation, providing versatile hanging options.
  • Sleek and Simple Design: Modern design that fits seamlessly into any closet space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.