Zoro Homepage

GigaTrue CAT6 Channel 550-MHz Patch Cable, Snagless Boots - Red, 10 ft.

  • Mfr # SE862071

  • Zoro # G415768073


product price: $17.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE862071
Zoro #
G415768073
UPC #
753153332879
Country of Origin
China

Description

Features -Get high-level CAT6 performance in an end-to-end Black Box GigaTrue channel -Cable construction - Stranded 24-AWG copper wire RJ-45 connectors 4-pair T568B PVC jacket straight-pinned -Improved attenuation provides cleaner data and video transmissions -For 1000BASE-T 100BASE-TX 100BASE-VG 155-Mbps ATM 100-Mbps FDDI/CDDI and other high-speed applications -Perfect for full broadband and baseband video -Stranded cable delivers full Power Sum performance -Provides full-duplex operation for next-generation applications -Meets balance requirements resulting in better transmission -This CAT6 cable features snagless boots for easier installation -Tested to 550-MHz Cable Works With -GigaStation High-Density Multimedia Patch Panels -GigaTrue CAT6 Patch Panels -GigaTrue CAT6 Jacks -GigaTrue2 CAT6 Jacks -GigaStation Wallplates -GigaStation2 Wallplates -GigaStation2 Surface-Mount Housings -Snap Fittings -GigaStation2 Snap Fittings Specifications - Color: Red - Attenuation: 23.6 dB at 100 MHz; 39.1 dB at 250 MHz - Conductor Gauge: 24 AWG - Delay Skew - Maximum: 25 ns/100 m - Impedance: 100 ± 15 ohms at 100 MHz; 100 ± 22 ohms at 100-550 MHz - Mutual Capacitance: 56 pF/m - maximum - NEXT: 45.0 dB at 100 MHz; 39.0 dB at 250 MHz - PS-ACR: 32 dB at 100 MHz - PS-NEXT: 43.0 dB at 100 MHz; 37.0 dB at 250 MHz - Resistance - Maximum: 9.09 ohms/100 m - Return Loss: 22.5 dB at 100 MHz; 20.5 dB at 250 MHz - Standards: TIA/EIA-568-B.2-1 Category 6 - Structured Return Loss: 22.5 dB at 100 MHz; 20.5 dB at 250 MHz - Length: 10 ft. - Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.