Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L5-20P, 20 A, 125V, Black

  • Mfr # SE441360

  • Zoro # G416043605


product price: $22.29
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE441360
Zoro #
G416043605
UPC #
747216239076
Country of Origin
China

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V
Housing Color
Black

Description

Abuse resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/phillips/robertson Features -Thermoplastic plugs -2 pole/3 wire -Grounding -Locking devices -0.25 - 0.69 in. Cord diameter. -20 amp/125 volt -Color - gray -Dimension - 12.19 x 5.79 x 5.81 in. -Item weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products