Zoro Homepage

Straight Blade Receptacle, 20 A, 3 Wire, Brown

  • Mfr # SE667782

  • Zoro # G015833584


product price: $17.69
/ea

Key Features

Receptacle Type
Duplex
Current Rating
20 A
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE667782
Zoro #
G015833584
UPC #
747216222801
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
20 A
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged

Description

Features -Triple wipe line contacts for long-term plug retention. -Double wipe ground contacts for ground retention. -0.50 in. Thick steel wrap-around mounting strap galvanized for corrosion resistance. -Easy access split circuit break-off tab except dual voltage. -Side wire terminals accept up to #10 solid or stranded wire. -Terminal screws backed out; ready for wiring. -Combination slot/phillips head mounting and terminal screws. -Color - Brown -Dimension - 5.99 x 3.35 x 4.42 in. -Item weight - .21 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.