Shop SERVICE CASTER
See all product information
Create Account
10'' Extra Heavy Duty Phenolic Wheel Swivel Caster Set with Brakes, 4PK
- Mfr # CRAN-SCC-KP92S1030-PHR-SLB-4
- Zoro # G211352506
product price:Â
$
1,423.99
/pk of 4, $356.00/ea
Free Shipping & Returns
Key Features
Frame Finish
Bright Zinc Plated Finish
Features
Side lock brake
Mounting Height
12-1/2 in
Caster Mounting Type
Top Plate
Caster Brake Type
Side lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRAN-SCC-KP92S1030-PHR-SLB-4
- Zoro #
- G211352506
- UPC #
- 734005225815
- Country of Origin
- United States
- Frame Finish
- Bright Zinc Plated Finish
- Features
- Side lock brake
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- Side lock brake
- Wheel Hardness Rating
- 90D
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 11600 lbs.
- Wheel/Tread Material
- Phenolic
- Operating Temperature Range
- -50 degrees F to 250 degrees F
Dimensions
- Mounting Height
- 12-1/2 in
Description
Listing is for four 4 Service Caster Series #92 swivel casters, four 4 swivel casters with side lock brakes, 10'' diameter by 3'' wide black phenolic wheel. Supports a total weight of 11600 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.