12'' Heavy Duty High Temp Phenolic Swivel Caster Set with Brakes , 4PK
- Mfr # CRAN-SCC-KP92S1230-PHRHT-SLB-4
- Zoro # G511352190
product price:
$
3,072.99
/pk of 4, $768.25/ea
Free Shipping & Returns
Key Features
Features
Side lock brake
Mounting Height
15-1/2 in
Caster Brake Type
Side lock brake
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRAN-SCC-KP92S1230-PHRHT-SLB-4
- Zoro #
- G511352190
- UPC #
- 734005226584
- Country of Origin
- United States
Dimensions
- Mounting Height
- 15-1/2 in
Details
- Features
- Side lock brake
- Caster Brake Type
- Side lock brake
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel/Tread Material
- High Temperature Phenolic
- Wheel Bearing Type
- Roller Bearing
- Wheel Hardness Rating
- 90D
- Load Capacity
- 14000 lbs.
- Operating Temperature Range
- 475 degrees F continuous usage and 525 degrees F intermittent usage
Description
Listing is for four 4 Service Caster Series #92 swivel casters, four 4 swivel casters with side lock brakes, 12'' diameter by 3'' wide brown high temperature phenolic wheel. Supports a total weight of 14000 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Casters Series 92 top plate high temp phenolic casters.The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, autoclaves, bakery ovens and powder coating facilities. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Casters Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.