
12'' Heavy Duty High Temp Phenolic Swivel Caster with Brake and Swivel Lock
Mfr # CRAN-SCC-KP92S1230-PHRHT-SLB-BSL
Zoro # G511352244
product price: $785.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
Side lock brake & Bolt on swivel lock
Mounting Height
15-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRAN-SCC-KP92S1230-PHRHT-SLB-BSL
Zoro #
G511352244
UPC #
734005226591
Country of Origin
United States
Dimensions
Mounting Height
15-1/2 in
Details
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
Side lock brake & Bolt on swivel lock
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
Frame Finish
Bright Zinc Plated Finish
Features
Side lock brake & Bolt on swivel lock
Load Capacity
3500 lbs.
Operating Temperature Range
475 degrees F to 525 degrees F
Description
Listing is for one 1 Service Caster Series #92 swivel caster with a side lock brake, a bolt on swivel lock, and a 12'' diameter, 3'' wide brown high temperature phenolic wheel. Supports 3500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Casters Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Casters Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.