12'' Heavy Duty Semi Steel Cast Iron Caster with Brake and Swivel Lock
- Mfr # CRAN-SCC-KP92S1230-SSR-SLB-BSL
- Zoro # G711352631
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
15-1/2 in
Features
Side lock brake & Bolt on swivel lock
Caster Brake Type
Side lock brake & Bolt on swivel lock
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRAN-SCC-KP92S1230-SSR-SLB-BSL
- Zoro #
- G711352631
- UPC #
- 734005227185
- Country of Origin
- United States
- Features
- Side lock brake & Bolt on swivel lock
- Caster Brake Type
- Side lock brake & Bolt on swivel lock
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Load Capacity
- 2500 lbs.
- Wheel Bearing Type
- Roller Bearing
- Wheel/Tread Material
- Semi Steel Cast Iron
- Operating Temperature Range
- -45 degrees F to 600 degrees F
Dimensions
- Mounting Height
- 15-1/2 in
Description
Listing is for one 1 Service Caster Series #92 swivel caster with a side lock brake, a bolt on swivel lock, and a 12'' diameter, 3'' wide semi steel cast iron wheel. Supports 2500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster's Series 92 top plate semi-steel cast iron casters.Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.