12 Inch Extra Heavy Duty Phenolic Wheel Caster Brakes 2 Swivel Locks SCC, 4PK

  • Mfr # SCC-KP92S1230-PHR-SLB-BSL-2-SLB-2

  • Zoro # G905437168


product price:  $1,634.99
/pk 4, $408.75/ea
Free Shipping & Returns

Key Features

Durometer
90D
Plate Size
5-1/4" x 7-1/4"
Type
(2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/side lock brakes
Finish
Bright Zinc Plated Finish
Wheel Width
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP92S1230-PHR-SLB-BSL-2-SLB-2
Zoro #
G905437168
UPC #
670533886114
Country of Origin
United States

Dimensions

Plate Size
5-1/4" x 7-1/4"
Wheel Width
3
Wheel Dia.
12
Mounting Height
15-1/2"
Bolt Size
1/2" (hardware not included)
Size
12" x 3"

Details

Durometer
90D
Type
(2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/side lock brakes
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Features
4 Side lock brakes & 2 Bolt on swivel lock
Capacity (Lb.)
3500
Material
Phenolic
Series
Series #92
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Swivel Lock Type
4 side lock brakes & 2 bolt on swivel locks
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #92 casters with 12" diameter, 3" wide black phenolic wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes and bolt on swivel locks, two (2) fitted with side locking brakes. Supports 14000 total pounds (lbs) at 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.