8 Inch V Groove Semi Steel Swivel Caster with Ball Bearing and Swivel Lock SCC
- Mfr # SCC-30CS820-VGB-BSL
- Zoro # G905441554
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Series
Series #30
Material
Semi Steel Cast Iron V-Groove
Wheel Dia.
8 in
Wheel Width
2 in
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS820-VGB-BSL
- Zoro #
- G905441554
- UPC #
- 11586579484
- Country of Origin
- United States
- Series
- Series #30
- Material
- Semi Steel Cast Iron V-Groove
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
- Mounting Height
- 9 1/2 in
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide v groove semi steel core wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 1,250 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.