
12 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP92S1230-PUR-RS-SLB-2-R-2
Zoro # G805437480
product price: $1,235.99
/pk 2, $618.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Wheel Width
3
Caster Temp. Range
-40 degrees F to 180 degrees F
Plate Size
5-1/4" x 7-1/4"
Material
Polyurethane Tread on Metal Core
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-KP92S1230-PUR-RS-SLB-2-R-2
Zoro #
G805437480
UPC #
670533887777
Country of Origin
United States
Dimensions
Wheel Dia.
12
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
15-1/2"
Size
12" x 3"
Bolt Size
1/2" (hardware not included)
Details
Caster Temp. Range
-40 degrees F to 180 degrees F
Material
Polyurethane Tread on Metal Core
Finish
Bright Zinc Plated Finish
Durometer
95A
Caster Mounting Type
Top Plate
Capacity (Lb.)
3500
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Series
Series #92
Type
(2) Swivel casters w/side lock brakes & (2) rigid casters
Features
2 casters with side lock brakes
Caster Swivel Lock Type
2 casters with side lock brakes
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #92 casters with a 12" diameter, 3" wide red polyurethane tread on metal core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with side locking brakes. Supports 14000 total pounds (lbs) at 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.