2-3/8'' Floor Safe Antique Hooded Twin Wheel Caster Top Plate, 5PK
- Mfr # SCC-TP02S60D-NYU-WA-5
- Zoro # G811353330
product price:Â
$
179.99
/pk of 5, $36.00/ea
Free Shipping & Returns
Key Features
Mounting Height
3-1/16 in
Frame Finish
Windsor antique metal hood
Caster Mounting Type
Top plate
Wheel/Tread Material
Urethane
Load Capacity
500 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TP02S60D-NYU-WA-5
- Zoro #
- G811353330
- UPC #
- 734005081398
- Country of Origin
- United States
- Frame Finish
- Windsor antique metal hood
- Caster Mounting Type
- Top plate
- Wheel/Tread Material
- Urethane
- Load Capacity
- 500 lbs.
Dimensions
- Mounting Height
- 3-1/16 in
Description
Listing is for 5 five 2-3/8'' diameter windsor antique hooded twin wheel non-marking urethane chair, light furniture and fixture casters witha 1-1/2'' diameter x 1-1/2'' length top plate. Supports up to 100lbs per caster or 500 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Casters Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.