
2-3/8'' Twin Wheel Casters with Brakes and Side Mount Brackets , 4PK
Mfr # SCC-GR02S60-NYS-B-716-4-CB180-4
Zoro # G111341037
product price:Â $46.15
/pk 4, $11.54/eaKey Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/4 in
Wheel/Tread Material
Nylon
Stem Length
7/8 in
Finish
Nylon hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR02S60-NYS-B-716-4-CB180-4
Zoro #
G111341037
UPC #
734005079319
Country of Origin
United States
Dimensions
Mounting Height
2-3/4 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip ring stem
Wheel/Tread Material
Nylon
Finish
Nylon hood
Mounting Type
Grip ring stem
Model
Series #02
Load Capacity
400 lbs.
Description
Listing is for 4 four 2-3/8'' diameter nylon hooded twin wheel chair, light furniture and fixture casters witha side mounting bracket and brakes. Supports up to 100 lbs. per caster or 400 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.